Shop TECHKO
See all product information
Create Account
KOBOT Portable Wand Cordless Vacuum, 2PK
- Mfr # CL-106-1-2PK
- Zoro # G423507466
product price:Â
$
25.19
/pk of 2, $12.60/ea
Key Features
Run Time
10 Minutes
Housing Color
White and Grey
Power Source
USB Rechargeable Battery
Voltage
7.4 V
Charge Time
3 Hours
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL-106-1-2PK
- Zoro #
- G423507466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9.8 in x 2.2 in x 2 in
Details
- Run Time
- 10 Minutes
- Housing Color
- White and Grey
- Item
- Handheld Vacuum
- Power Source
- USB Rechargeable Battery
- Voltage
- 7.4 V
- Charge Time
- 3 Hours
- Material
- ABS Plastic
- Features
- Washable Filter
- Watts
- 50 W
Description
The KOBOT Portable Wand Vacuum is built for quick cleanups wherever they happen. Use it in the car to reach between seats, keep it on hand in the kitchen for crumbs, or grab it for sofas, stairs, and tight corners around the home. It’s lightweight, easy to hold, and designed for everyday convenience. The rechargeable battery keeps it ready when you need it, and the bagless design with a washable filter makes maintenance simple.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.