Shop TECHKO
See all product information
Create Account
KOBOT Flexible Rechargeable Cordless Vacuum, 8PK
- Mfr # CL-201-1-8PK
- Zoro # G523507519
product price:Â
$
179.99
/pk of 8, $22.50/ea
Free Shipping & Returns
Key Features
Housing Color
White and Grey
Watts
60 W
Size
11.5 in x 3 in x 3 in
Material
ABS Plastic
Power Source
USB Rechargeable Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL-201-1-8PK
- Zoro #
- G523507519
- UPC #
- -
- Country of Origin
- China
- Housing Color
- White and Grey
- Watts
- 60 W
- Material
- ABS Plastic
- Item
- Cordless Vacuum
- Power Source
- USB Rechargeable Battery
- Voltage
- 7.4 V
- Charge Time
- 3 Hours
- Run Time
- 15 Minutes
- Features
- Washable Filter
Dimensions
- Size
- 11.5 in x 3 in x 3 in
Description
KOBOT's Flexible Vacuum is a lightweight, rechargeable cordless vacuum designed to adapt to the way you clean. Use it as a stand-up floor vacuum for everyday messes, convert it to a flat handheld for countertops, or switch to the upholstery tools for furniture and tight spaces. It’s easy to maneuver, simple to recharge, and built for quick cleanups or full-room refreshes. With multiple attachments included, KOBOT's Flexible Vacuum gives you the freedom to tackle crumbs, dust, pet hair, and everything in between.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.