Shop TECHKO
See all product information
Create Account
Meadow Mama & Calf Outdoor Solar Garden Statue with Integrated LED Lantern, 8PK
- Mfr # SG-825-8PK
- Zoro # G423507503
original price: $149.99 , new price: $112.49 , 25 percent off
new price:
$
112.49
/pk of 8, $14.06/ea
Free Shipping & Returns
Key Features
Finish
Matte
Voltage
1.2 V
Mount Type
Freestanding
Color
Multicolored
Wattage Equivalency
2 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-825-8PK
- Zoro #
- G423507503
- UPC #
- -
- Country of Origin
- China
- Finish
- Matte
- Voltage
- 1.2 V
- Mount Type
- Freestanding
- Color
- Multicolored
- Wattage Equivalency
- 2 W
- Material
- ABS Plastic, Resin
- Power Source
- Solar
- Item
- Solar Garden Statue
- Color Temperature
- Cool White (6000K)
- Lumens
- 18 lm
Dimensions
- Size
- 5.6 in x 5.9 in x 7.7 in
Description
Meet Meadow and her little calf Buttercup, the sweetest duo to ever wander into a garden. This charming statue captures a tender moment between a loving mama cow and her curious baby as they share a tiny birdbath with a pair of cheerful songbirds. Their cozy snuggle brings instant warmth to any outdoor space, from garden beds to porches. During the day, Meadow and Buttercup enjoy soaking up the sunshine while the integrated solar panel quietly charges. When evening settles in, the birdbath begins to glow from within, creating a soft, magical light that highlights their adorable expressions and adds a gentle nighttime ambiance. It’s the kind of glow that makes your hard feel peaceful, welcoming, and just a little bit more enchanting. Created with textured detail and weather-resistant materials, this statue is built for year-round outdoor charm. Whether you’re decorating your own space or searching for a heartfelt gift for an animal lover, gardener, or anyone who appreciates a touch of whimsy, Meadow and Buttercup bring joy wherever they go.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.