Shop TECHKO
See all product information
Create Account
Outdoor Solar Aluminum Motion Sensor Wall Sconce with Edison Bulb & Carbon Trim, 2PK
- Mfr # SML-3201-1-2PK
- Zoro # G023507460
original price:Â $83.79 , new price: $62.84 , 25 percent off
new price:Â
$
62.84
/pk of 2, $31.42/ea
Key Features
Lumens
20 lm
Mounting Locations Supported
Wall, Fence
Fixture Housing Color
Black
Finish
Matte
Color Temperature
Cool White (6000K)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SML-3201-1-2PK
- Zoro #
- G023507460
- UPC #
- -
- Country of Origin
- China
- Lumens
- 20 lm
- Mounting Locations Supported
- Wall, Fence
- Fixture Housing Color
- Black
- Finish
- Matte
- Color Temperature
- Cool White (6000K)
- Voltage
- 3.7 V
- Power Source
- Solar
- Item
- Solar Light
- Material
- Aluminum, Polycarbonate
- Wattage Equivalency
- 3 W
Dimensions
- Size
- 5.4 in x 3.8 in x 7.9 in
Description
Brighten your outdoor spaces with the Techko Outdoor Solar Aluminum Metal Wall Sconce with Edison Bulb & Carbon Trim, a perfect blend of modern style and functional lighting. Crafted from durable metal with a clear polycarbonate shade, this sconce showcases a classic LED Edison-style bulb for a warm, inviting glow. Its sleek design adds a touch of sophistication to back fences, entryways, exterior walls, or pillars, while the clear cover allows the light to shine beautifully in every direction. Powered by solar energy, this wall sconce is easy to install and completely cordless, providing eco-friendly illumination without the hassle of hardwiring. Weather-resistant and built to last, it delivers consistent LED light night after night. Whether you are hosting evening gatherings or simply lighting your outdoor space, the Techko Solar Edison Bulb Metal Wall Sconce combines style, convenience, and energy efficiency in one elegant package.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.