Outdoor Solar Aluminum Wall Sconce with Motion Sensor & LED Lightbar, 4PK
- Mfr # SML-3203-1-4PK
- Zoro # G423507558
product price:Â
$
222.99
/pk of 4, $55.75/ea
Free Shipping & Returns
Key Features
Mounting Locations Supported
Wall, Fence
Color Temperature
Cool White (6000K)
Material
Aluminum, Polycarbonate
Voltage
3.7 V
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SML-3203-1-4PK
- Zoro #
- G423507558
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 7.4 in x 5.1 in x 3.2 in
Details
- Mounting Locations Supported
- Wall, Fence
- Color Temperature
- Cool White (6000K)
- Material
- Aluminum, Polycarbonate
- Voltage
- 3.7 V
- Fixture Housing Color
- Black
- Wattage Equivalency
- 7 W
- Lumens
- 60 lm
- Power Source
- Solar
- Finish
- Matte
- Item
- Solar Light
Description
Brighten your outdoor spaces with the Techko Outdoor Solar Aluminum Wall Sconce with Motion Sensor & LED Lightbar, designed for clean, modern styling and everyday functionality. Crafted with durable metal construction, this slim-profile wall light delivers a soft, bright white LED glow that enhances entryways, patios, walkways, and exterior walls. Its minimalist design blends effortlessly with contemporary outdoor decor while providing practical illumination exactly where you need it. Equipped with an integrated motion detector, the light activates when movement is detected, offering added visibility, security, and peace of mind after dark. Fully solar powered and cordless, it installs easily without hardwiring and provides energy-efficient lighting night after night. Weather resistant and made for outdoor living, the Techko Solar Motion Sensor Rectangle Wall Light combines modern design, reliable performance, and smart convenience in one sleek fixture.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.