Fixture Wall Outdoor 60W Rooseve-Light Amber Brnz Hghlght Steel Bell Shade
- Mfr # 6204300
- Zoro # G008585131
product price:Â
$
45.55
/ea
Key Features
Voltage
120V
Width
8.46 in
Height
8.46"
Length
9.84"
Finish
Amber Bronze with Highlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6204300
- Zoro #
- G008585131
- UPC #
- 24034620430
- Country of Origin
- China
Dimensions
- Width
- 8.46 in
- Height
- 8.46"
- Length
- 9.84"
Details
- Voltage
- 120V
- Finish
- Amber Bronze with Highlights
- Housing Material
- Steel
- Fixture Housing Color
- Amber Bronze W/Hl
- Description/Special Features
Description
Add a rustic traditional touch to your home with the Westinghouse Roosevelt One-Light Outdoor Wall Lantern. This lantern's deep amber bronze finish with bronze highlights adds warmth to your outdoor space. This lantern directs light downward which reduces light pollution making it dark sky friendly. Install it in your front or back entryway or by your garage door. It can also serve as an accent for your porch, deck, or balcony. It measures 9-1/2 by 7-1/2 inches H x W and extends 8-11/16 inches from the wall. It is 3-1/8 inches height from the center of the outlet box. The back plate is 4-7/8 inches D. The fixture uses one medium-base bulb, 60-watt maximum not included. ETL/CETL listed. Westinghouse is a global brand with a simple philosophy: make life easier for everyone who buys its products. Westinghouse products are designed for exceptional quality, reliability, and functionality. Product reference number 62043.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.