
Solar Cylindrical Wall Light Dual Color Modes
Mfr # SSL-303-1
Zoro # G614851484
product price: $59.99
/eaKey Features
Lumens
135
Finish
Matte
Size
9.65 x 7.87" x 11.02
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Material
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSL-303-1
Zoro #
G614851484
UPC #
-
Country of Origin
China
Dimensions
Size
9.65 x 7.87" x 11.02
Details
Item
Solar Wall Sconce
Lumens
135
Finish
Matte
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Material
ABS
Fixture Housing Color
Black
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
12 W
Description
The Techko Solar Wall Light, Amber or White Light provides a simple and stylish half cylinder design for a modern look. This wide design allows for larger LED lighting range while being weather resistant and suitable for various climate conditions. Automatically turns on at dusk with choice of amber or white light and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates.
- • Lights up to 12 plus hours on a full charge
- • Automatically charges and turns on at dusk and off at dawn
- • Option for amber or white light effect
- • Simple and stylish half cylinder design
- • Easy to install on the wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.