Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Modern Candle Lantern - Large with Hanging Hook

  • Mfr # SCL-2205-1

  • Zoro # G814851536


product price: $39.99
/ea

Key Features

Housing Finish
Matte
Material
ABS
Lumens
45
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCL-2205-1
Zoro #
G814851536
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 11.4

Details

Item
Solar Lantern
Housing Finish
Matte
Material
ABS
Lumens
45
Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
1.5 W

Description

Transform any space with the captivating glow of the Techko Solar Candle Modern Hanging Lantern. This innovative lantern features a motorized LED flame that flickers realistically, creating a mesmerizing ambiance indoors or outdoors. The lantern's safe, cool-to-touch LED flame makes it ideal for use around children and pets, while its stylish design adds a touch of elegance to any setting.


  • • Stays on ALL night: 12-hour battery life on a full charge
  • • Motorized, safe candle flame: Stylish and mesmerizing LED-powered candle
  • • Hassle-free, no cords: solar panels automatically charge during day and light up at night
  • • Ideal decor for weddings, gardens, patios, and more: vintage, elegant design aesthetics
  • • Manual indoor ON switch: Use indoors with an always-on switch
  • • Weather resistant: IP65 Waterproof rating for moderate rain and snow
  • • No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.