Zoro Homepage

Solar Pathway Spotlights , 8PK

  • Mfr # SHL-904-2 (8-pack)

  • Zoro # G814851574


product price: $165.99
/pk 8, $20.75/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte
Material
ABS, Polycarbonate
Lumens
410
Color
Black
Size
9.06 x 3.35 x 13.29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-904-2 (8-pack)
Zoro #
G814851574
UPC #
-
Country of Origin
China

Dimensions

Size
9.06 x 3.35 x 13.29

Details

Item
Solar Spotlight
Housing Finish
Matte
Material
ABS, Polycarbonate
Lumens
410
Color
Black
Color Temp.
Cool White (6000K)
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
30 W

Description

The Techko Solar Spotlight provides a great way to accentuate a location by providing a bright LED lighting at a location. Its solar powered design is ideal for most landscaping locations. Two lighting modes are available for this light. A standard full brightness setting, and a low brightness setting gives users the option for their optimal preference. Both the solar panel and light have adjustable positions enabling the light to be positioned in the best possible manner. An IP65 water and dust resistance rating makes it suitable for most outdoor locations and environments. The solar light was designed to be installed using two different methods. By placing the unit into the ground with the provided ground spike. Or alternatively, utilizing the provided screws and installing the light onto a wall to provide lighting from a different angle.


  • • Lights up to 10 hours on a full charge
  • • Automatically lights up at dusk
  • • Great for highlighting locations or objects at night
  • • Two available lighting modes, low light and high light settings
  • • Adjustable solar panel and spotlight for optimal positioning
  • • IP65 Waterproof performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.