Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Portable Lantern with Wall Mount Dual Lighting Modes

  • Mfr # STL-238-1

  • Zoro # G914851566


product price: $46.15
/ea

Key Features

Lumens
138
Finish
Matte
Size
5.98" x 4.84" x 14.17
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-238-1
Zoro #
G914851566
UPC #
-
Country of Origin
China

Dimensions

Size
5.98" x 4.84" x 14.17

Details

Item
Solar Wall Sconce
Lumens
138
Finish
Matte
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Fixture Housing Color
Brushed Black
Dusk-to-Dawn Sensor
Yes
Incandescent Wattage Equivalent
12 W

Description

The Solar LED Portable Hanging Lantern with Hanger by Techko provides a stylish design and a modern look. Once installed you have the option to hang the lantern on the wall using the wall bracket or you can remove the lantern from the bracket and take the portable lantern anywhere you like. Utilizes a fixed LED bulb providing greater lighting visibility. This unit comes with the option of two different lighting modes. A warm amber lighting effect. Or a bright white lighting effect. This design is weather resistant and suitable for various climate conditions. The modern and efficient design allows for the light to last up to 12+ hours on a full charge. They are perfect to enhance any outdoor area or bring them inside after they have fully charged. Automatically turns on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates. Contains one solar wall/portable lantern.


  • • Lights up to 12 hours on a full charge
  • • Automatically lights up at dusk and off at dawn
  • • Option for amber or white lighting effect
  • • IP65 Waterproof performance
  • • Hang on the provided hook or alternatively remove to place in different location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.