Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Portable with Hanging Hook Dual Lighting Modes

  • Mfr # STL-228-1

  • Zoro # G314851524


product price: $46.15
/ea

Key Features

Finish
Matte
Fixture Housing Color
Brushed Black
Size
4.84" x 4.84" x 12.88"
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STL-228-1
Zoro #
G314851524
UPC #
-
Country of Origin
China

Dimensions

Size
4.84" x 4.84" x 12.88"

Details

Item
Solar Wall Sconce
Lumens
138
Finish
Matte
Fixture Housing Color
Brushed Black
Fixture Housing Material
ABS
Color Temp.
Very Warm / Flame Color (1700K), Cool White (6000K)
Incandescent Wattage Equivalent
12 W
Dusk-to-Dawn Sensor
Yes

Description

The Solar LED Portable Hanging Lantern by Techko provides a stylish design and a modern look. This unit comes with the option of two different lighting modes. Utilizes a fixed LED bulb providing a more visible lighting effect. The first lighting option being a warm amber lighting effect; with the second option being a bright white light. This design is weather resistant and suitable for various climate conditions. Its efficient design allows for the light to last up to 12+ hours on a full charge. They are perfect to enhance your garden areas, line your sidewalks, driveways or bring them inside after they have fully charged. Automatically turns on at dusk and off at dawn. Comes with a dust and water resistance IP65 rating allowing the unit to remain functional outside in most climates. Contains one solar portable hanging lantern.


  • • Lights up to 12 hours on a full charge
  • • Automatically lights up at dusk and off at dawn
  • • Option for amber or white lighting effect
  • • IP65 Waterproof performance
  • • Built-in hanger to illuminate in various locations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.