Zoro Homepage

Solar Security Flood Light with Motion Sensor

  • Mfr # SSL-308-1

  • Zoro # G115575575


product price: $36.99
/ea

Key Features

Housing Material
ABS Plastic
Housing Finish
Matte
Includes
(1) Solar Security Light, Screws/Anchors, Mounting Stickers, and User Manual
Voltage
3 V
Width
10.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSL-308-1
Zoro #
G115575575
UPC #
850070278027
Country of Origin
China

Dimensions

Width
10.9 in
Length
4.5 in
Height
3.9 in

Details

Item
Solar Security Light
Housing Material
ABS Plastic
Housing Finish
Matte
Includes
(1) Solar Security Light, Screws/Anchors, Mounting Stickers, and User Manual
Voltage
3 V
Description/Special Features
Dusk-to-Dawn Sensor
Color Temperature
6000K
Solar Powered
Yes
Color
Black
Lumens
185
Mounting
Wall
IP Rating
IP 65
On/Off Switch
Yes
Wattage Equivalency
5

Description

Keep your homes exterior well-lit and secure with Techkos Solar Security Flood Light. This light features three bright white LED panels that instantly illuminate when motion is detected within 15 feet, making it a reliable choice for added safety. Powered by sunlight, its solar panel efficiently charges the built-in battery, delivering up to 12 hours of light on a full charge, depending on daily sun exposure.Crafted for durability in mind, this flood light is equipped with an IP65 waterproof rating, able to stand up to rain and snow with ease. Setup is straightforward with the included mounting kit, so you can quickly add it to your yard, driveway, or porch. Combine functionality and eco-friendliness with Techko's Solar Security Motion Detecting Flood Light-your ultimate solution for brighter, smarter security lighting.


  • Motion-Activated Lighting: Lights up when motion is detected within 15 feet.
  • Solar-Powered: Charges during the day for up to 12 hours of nighttime use.
  • Bright Illumination: 185 lumens for enhanced visibility and security.
  • Weatherproof: IP65 rating for reliable use in rain and snow.
  • Easy to Install: Includes mounting kit for quick and simple setup.
  • Eco-Friendly: Solar-powered for energy-efficient outdoor lighting.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.