Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Wall Light Sconce with Motion Sensor - Minimal Modern Style

  • Mfr # STL-2502-1

  • Zoro # G414851578


product price: $46.15
/ea

Key Features

Lumens
60
Finish
Matte
Fixture Housing Material
ABS
Fixture Housing Color
Black
Color Temp.
Cool White (6000K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-2502-1
Zoro #
G414851578
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 14.5

Details

Item
Solar Wall Sconce
Lumens
60
Finish
Matte
Fixture Housing Material
ABS
Fixture Housing Color
Black
Color Temp.
Cool White (6000K)
Incandescent Wattage Equivalent
5 W
Dusk-to-Dawn Sensor
Yes

Description

Introducing Techko's Solar Wall Sconce Lantern, a versatile and elegant lighting solution for your outdoor areas. This lantern features two lighting modes: motion-activated and dusk-to-dawn sensor, providing flexibility and convenience.Its modern and sleek design adds a touch of sophistication to any outdoor space or entryway, while its warm and inviting light creates a welcoming ambiance for your guests.Upgrade your home's exterior with Techko's Solar Wall Sconce Lantern, and experience the perfect combination of style and functionality.


  • • Motion-Activated Sensor: Lights up for 30 seconds upon detecting motion, providing added security and convenience.
  • • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
  • • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
  • • Easy Installation: Includes a DIY installation kit, making it quick and easy to install in your outdoor space.
  • • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.