Zoro Homepage

Solar Wall Sconce Lantern with Flame Effect , 8PK

  • Mfr # STL-2503-1 (8-pack)

  • Zoro # G014851527


product price: $313.99
/pk 8, $39.25/ea
Free Shipping & Returns

Key Features

Lumens
40
Finish
Matte
Fixture Housing Color
Black
Size
5.9 x 5.9 x 14.5
Color Temp.
Very Warm / Flame Color (1700K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-2503-1 (8-pack)
Zoro #
G014851527
UPC #
-
Country of Origin
China

Dimensions

Size
5.9 x 5.9 x 14.5

Details

Item
Solar Wall Sconce
Lumens
40
Finish
Matte
Fixture Housing Color
Black
Color Temp.
Very Warm / Flame Color (1700K)
Fixture Housing Material
ABS
Incandescent Wattage Equivalent
5 W
Dusk-to-Dawn Sensor
Yes

Description

Introducing the Solar Wall Sconce Lantern with Flame Effect by Techko, a fusion of classic design and modern technology. This elegant lantern features an innovative LED tunnel that mimics the mesmerizing flicker of a real flame, creating a warm and ambient glow without the hazards and maintenance of oil or gas flames.Crafted with quality materials, this lantern adds a touch of sophistication to any outdoor space. Its solar-powered design harnesses the sun's energy during the day, allowing it to illuminate your evenings with a soft, inviting light. With no wires or batteries required, installation is effortless, making it the perfect choice for pathways, patios, and gardens.Experience the beauty of a flickering flame with the convenience of solar power. Embrace the ambiance and charm of the Solar Wall Sconce Lantern by Techko.


  • • Motion-Activated Sensor: Lights up brighter for 30 seconds upon detecting motion, providing added security and convenience.
  • • Dusk-to-Dawn Sensor: Automatically illuminates at dusk and turns off at dawn, ensuring your outdoor area is always well-lit.
  • • Long-lasting Battery: Enjoy up to 10 hours of continuous lighting on a full charge, perfect for all-night illumination.
  • • Easy Installation: Includes a DIY installation kit, making it quick and easy to install in your outdoor space.
  • • LED Flickering Flame Tunnel: Delivers 40 lumens of brightness with a realistic flickering flame effect.
  • • Weatherproof Design: Constructed with durable IP65-rated materials, this lantern is lightweight yet strong enough to withstand various weather conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.