Zoro Homepage

Pipe Insulation, 2-1/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0079-0200CT100-PF-0000-00

  • Zoro # G8532176


product price: $45.69
/ea

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
2-1/8"
Material
Melamine Foam
For Tube O.D.
2-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0079-0200CT100-PF-0000-00
Zoro #
G8532176
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
2-1/8"
Wall Thickness - Insulation
1 in
Insulation Length
4 ft
Fits Tube Size
2 1/8 in
Jacket Thickness
0.02 in
Overall Length
4 ft
Inside Diameter
2 1/8 in
For Copper Tube Size
2 1/8 in

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 2 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material Unfaced, Color Gray, R Value 5.23, Form Tube, For Copper Tube Size 2 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.