Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation Sheet, Melamine Foam, 24 in x 48 in, 3 in Wall, White

  • Mfr # 0179-2448SS300-SH-0910-01

  • Zoro # G7999546


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Insulation Body Material
Melamine Foam
Wall Thickness - Insulation
3 in
Insulation Sheet Size
24 in x 48 in
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Approx. R Value
11.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0179-2448SS300-SH-0910-01
Zoro #
G7999546
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness - Insulation
3 in
Insulation Sheet Size
24 in x 48 in
Thickness
3 in
Sheet Size
24" x 48"
Overall Width
24 in
Overall Length
4 ft
Width
24 in

Details

Insulation Body Material
Melamine Foam
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Approx. R Value
11.54
Color
White
Pipe Insulation Item
Insulation Sheet
Item
Insulation Sheet
Approx. R Value
11.54
Includes
Factory Laminated ASJ (All Service Jacket) Paper/Foil/Scrim Vapor Barrier Jacket
Standards
ASTM C1410 Cellular Melamine, ASTM E84 25/50 Rating
Temp. Range
-40 to 350 Degrees F
Material
Melamine Foam
Smoke Developed Index
50
R Value
11.54
Foam Cell Type
Open
Self-Adhesive Backing
No
Market
Industrial
Plenum Rating
Plenum Rated
Flexibility
Flexible
Edging
Relief Cut, Shiplap Joint
Flame Spread Index
25
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Form
Sheet
Facing Material
ASJ Facing

Description

Insulation Sheet, Insulation Material Melamine, Insulation Color White, Overall Length 4 ft, Overall Width 24 in, Thickness 3 in, Minimum Operating Temperature -40 Degrees F, Backing Type Plain, Maximum Operating Temperature 350 Degrees F, Facing Material ASJ Facing, R Value 11.54, Form Sheet, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM C1410, ASTM E84, Clean Room Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.