Zoro Homepage

Pipe Insulation, 3-5/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0079-0300IP100-PF-0000-00

  • Zoro # G8451082


product price: $61.85
/ea

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
3"
Material
Melamine Foam
For Tube O.D.
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0079-0300IP100-PF-0000-00
Zoro #
G8451082
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
3"
Fits Pipe Size - Pipe Insulation
3 in
Fits Tube Size
3 5/8 in
Insulation Length
4 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size
3 in
Jacket Thickness
0.02 in
For Pipe Size
3 in
Overall Length
4 ft
Inside Diameter
3 5/8 in

Details

Material
Melamine Foam
For Tube O.D.
3-5/8"
Item
Pipe Insulation
Color
Gray
Includes
Preformed Pipe Insulation
Insulation Type
Hinged with Self Sealing Lap
Insulation Nominal I.D.
3 5/8 in
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.25
Standards
ASTM E84
Insulation Body Material
Melamine Foam
Insulation Approx. R Value
4.75
Approx. R Value
4.75
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Temp. Range
-40 Degrees to 350 Degrees F
Density
0.44 +/- 0.19 lb/cu ft
Features
Excellent Antibacterial and Wash Down Properties
Foam Cell Type
Open
Plenum Rating
Plenum Rated
Clean Room Class
Fed. Std. 100
Flexibility
Flexible
Sealing Method
Self-Sealing Adhesive Strip
K Value
0.27 BTU @ 75 Degrees F
Flame Spread Index
25
Installation Style
Hinged
For Location
Indoor
Smoke Developed Index
50
R Value
4.75
Form
Tube
Maximum Operating Temperature
350 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 3 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material Unfaced, Color Gray, R Value 4.75, Form Tube, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.