Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 4-1/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0379-0350IP100-PF-0930-02

  • Zoro # G8191285


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
3-1/2"
Material
Melamine Foam
For Tube O.D.
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0379-0350IP100-PF-0930-02
Zoro #
G8191285
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
3-1/2"
Fits Tube Size
4 1/8 in
Insulation Length
4 ft
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
3 1/2 in
Fits Pipe Size
3 1/2 in
Jacket Thickness
0.03 in
Overall Length
4 ft
Inside Diameter
4 1/8 in
For Pipe Size
3 1/2 in

Details

Material
Melamine Foam
For Tube O.D.
4-1/8"
Item
Pipe Insulation
Color
White
Pipe Insulation Item
Pipe Insulation
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Approx. K Value
0.25
Insulation Type
Hinged with Self Sealing Lap
Approx. R Value
4.66
Insulation Nominal I.D.
4 1/8 in
Insulation Approx. R Value
4.66
Includes
Factory Laminated 300 Series Jacket - 0.028 in Thick, Flexible Polyester Reinforced PVC Jacket with 2 in Self Sealing Lap
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Body Material
Melamine Foam
Standards
ASTM E84
Density
0.44 +/- 0.19 lb/cu ft
R Value
4.66
Plenum Rating
Plenum Rated
Market
Industrial
Tube Style
Hinged
For Location
Indoor, Outdoor
K Value
0.27 BTU @ 75 Degrees F
Installation Style
Slit with Adhesive
Flame Spread Index
25
Smoke Developed Index
50
Flexibility
Flexible
For Piping System
Chemical
Sealing Method
Silicone Sealant
Foam Cell Type
Open
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Tear-Resistant
Facing Material
PVC Jacket Reinforced with PET Fiber
Form
Tube
Maximum Operating Temperature
350 Degrees F

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 4.66, Form Tube, For Pipe Size 3 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.