Zoro Homepage

Pipe Insulation, 4-1/8" OD, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0379-0400CT100-PF-0930-02

  • Zoro # G7945244


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
4-1/8"
Material
Melamine Foam
For Tube O.D.
4-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0379-0400CT100-PF-0930-02
Zoro #
G7945244
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
4-1/8"
Wall Thickness - Insulation
1 in
Insulation Length
4 ft
Fits Tube Size
4 1/8 in
Jacket Thickness
0.03 in
For Copper Tube Size
4 1/8 in
Inside Diameter
4 1/8 in
Overall Length
4 ft

Details

Material
Melamine Foam
For Tube O.D.
4-1/8"
Item
Pipe Insulation
Color
White
Standards
ASTM E84
Pipe Insulation Item
Pipe Insulation
Insulation Approx. R Value
4.65
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Includes
Factory Laminated 300 Series Jacket - 0.028 in Thick, Flexible Polyester Reinforced PVC Jacket with 2 in Self Sealing Lap
Insulation Body Material
Melamine Foam
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Nominal I.D.
4 1/8 in
Approx. R Value
4.65
Insulation Approx. K Value
0.25
Density
0.44 +/- 0.19 lb/cu ft
K Value
0.27 BTU @ 75 Degrees F
R Value
4.65
Tube Style
Hinged
Smoke Developed Index
50
Sealing Method
Silicone Sealant
Installation Style
Slit with Adhesive
Plenum Rating
Plenum Rated
For Piping System
Chemical
For Location
Indoor, Outdoor
Flame Spread Index
25
Foam Cell Type
Open
Flexibility
Flexible
Market
Industrial
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Tear-Resistant
Facing Material
PVC Jacket Reinforced with PET Fiber
Form
Tube
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 4 1/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket Reinforced with PET Fiber, Color White, R Value 4.65, Form Tube, For Copper Tube Size 4 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.