Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 4 ft. L, Melamine Foam, 1 in Wall

  • Mfr # 0879-0400IP100-PF-0920-01

  • Zoro # G7941437


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
4"
Material
Melamine Foam
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0879-0400IP100-PF-0920-01
Zoro #
G7941437
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
4 ft.
For Iron Pipe Size
4"
Fits Pipe Size - Pipe Insulation
4 in
Wall Thickness - Insulation
1 in
Insulation Length
4 ft
Fits Pipe Size
4 in
Jacket Thickness
0.02 in
Inside Diameter
4 5/8 in
Overall Length
4 ft
For Pipe Size
4 in

Details

Material
Melamine Foam
Item
Pipe Insulation
Color
White
Insulation Body Material
Melamine Foam
Standards
ASTM E84
Insulation Nominal I.D.
4 5/8 in
Includes
Factory Laminated 800 Series Jacket - 0.020 in Thick, Smooth, Semi-Rigid PVC Jacket with 2 in Self Sealing Lap
Insulation Temp. Range
-40 Degrees F to 350 Degrees F
Approx. R Value
4.58
Insulation Approx. K Value
0.25
Temp. Range
-40 Degrees to 350 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Insulation Approx. R Value
4.58
Pipe Insulation Item
Pipe Insulation
Density
0.44 +/- 0.19 lb/cu ft
Features
Excellent Antibacterial and Wash Down Properties
Market
Industrial
Plenum Rating
Plenum Rated
For Location
Indoor
Flexibility
Flexible
Sealing Method
Silicone Sealant
Smoke Developed Index
50
R Value
4.58
Foam Cell Type
Open
For Piping System
Pharmaceuticals
Clean Room Class
Fed. Std. 100
K Value
0.27 BTU @ 75 Degrees F
Installation Style
Slit with Adhesive
Flame Spread Index
25
Tube Style
Hinged
Facing Material
PVC Jacket
Maximum Operating Temperature
350 Degrees F
Minimum Operating Temperature
-40 Degrees F
Form
Tube

Description

Pipe Insulation, Insulation Material Melamine, Installation Style Slit with Adhesive, Inside Diameter 4 5/8 in, Wall Thickness 1 in, Overall Length 4 ft, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 350 Degrees F, Facing Material PVC Jacket, Color White, R Value 4.58, Form Tube, For Pipe Size 4 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, For Tube Outside Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.