
Pipe Insulation Sheet, 4 ft, Melamine, Tube
Mfr # 0079-0200IP150-PF-0000-00
Zoro # G110741913
product price: $59.39
/eaKey Features
Wall Thickness
1 1/2 in
Color
Gray
Density
0.44 +/- 0.19 lb/cu ft
Standards
ASTM E84 25/50
For Piping System
Traditional Insulation System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0079-0200IP150-PF-0000-00
Zoro #
G110741913
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
1 1/2 in
Inside Diameter
2 3/8 in
For Pipe Size
2 in
Details
Item
Pipe Fitting Insulation
Color
Gray
Density
0.44 +/- 0.19 lb/cu ft
Standards
ASTM E84 25/50
For Piping System
Traditional Insulation System
Flame Spread Index
25
Flexibility
Flexible
Smoke Developed Index
50
Foam Cell Type
Open
R Value
8.5
Plenum Rating
Plenum Rated
K Value
0.27 BTU @ 75 Degrees F
For Location
Indoor, Outdoor
Installation Style
Hinged
Maximum Operating Temperature
350 Degrees F
Facing Material
Unfaced
Minimum Operating Temperature
-40 Degrees F
Form
Tube
For Environment
Clean Room
Description
Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged, Inside Diameter 2 3/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size Not Applicable, Maximum Operating Temperature 350 Degrees F, R Value 8.5, Color Gray, For Pipe Size 2 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Flexible, Standards ASTM E84 25/50, Clean Room Class Not Applicable, For Environment Clean Room
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.