Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation Sheet, 4 ft, Melamine, Tube

  • Mfr # 0879-0300IP150-PF-0920-01

  • Zoro # G210741899


product price: $151.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Wall Thickness
1 1/2 in
Color
Gray
Standards
ASTM E84 25/50
Density
0.44 +/- 0.19 lb/cu ft
Features
Available in Multi-Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0879-0300IP150-PF-0920-01
Zoro #
G210741899
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 1/2 in
For Pipe Size
3 in
Inside Diameter
3 5/8 in
For Copper Tube Size
3 5/8 in

Details

Item
Pipe Fitting Insulation
Color
Gray
Standards
ASTM E84 25/50
Density
0.44 +/- 0.19 lb/cu ft
Features
Available in Multi-Colors
Flexibility
Semi-Rigid
R Value
7.3
K Value
0.27 BTU @ 75 Degrees F
For Location
Indoor
Smoke Developed Index
50
Jacket Color
White
Self-Adhesive Backing
Yes
Plenum Rating
Plenum Rated
Sealing Method
Silicone Sealant
Flame Spread Index
25
Market
Industrial
Foam Cell Type
Open
For Piping System
Bio-Pharma, Pharmaceuticals
Installation Style
Hinged with Self-Sealing Flap
Form
Tube
Maximum Operating Temperature
350 Degrees F
Facing Material
PVC Jacket
Minimum Operating Temperature
-40 Degrees F

Description

Pipe Fitting Insulation, Insulation Material Melamine, Installation Style Hinged with Self-Sealing Flap, Inside Diameter 3 5/8 in, Wall Thickness 1 1/2 in, Form Tube, Minimum Operating Temperature -40 Degrees F, For Copper Tube Size 3 5/8 in, Maximum Operating Temperature 350 Degrees F, R Value 7.3, Color Gray, For Pipe Size 3 in, Flame Spread Index 25, Foam Cell Type Open, Plenum Rating Plenum Rated, Flexibility Semi-Rigid, Standards ASTM E84 25/50, Clean Room Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.