RTA-4985-GRY Complete Workstation Computer Desk with Storage; Grey - 30 x 47.5 x 24 in.

  • Mfr # RTA-4985-GRY
  • Zoro # G803743781
product price: 
$
368.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RTA-4985-GRY
Zoro #
G803743781
UPC #
815764014206
Country of Origin
China

Description

This Techni Mobili Desk is a complete workstation offering an ample work surface and plenty of storage space. It features an accessory shelf atop a storage cabinet, a keyboard panel equipped with a safety stop, 2 drawers and a file cabinet. The CPU/Storage cabinet not only has a removable shelf that can be pleased up, down or completely removed but also has a large back opening for cables. The desktop has an 80lbs weight capacity, while the shelves can each hold up to 30lbs, and the drawers each have a 22lbs weight capacity. This elegant desk is made of heavy-duty MDF panels with a moisture resistant PVC laminate veneer atop scratch-resistant powder-coated steel supports.

Features
  • Two storage drawers and one hanging file cabinet
  • Side CPU/Storage cabinet with a removable shelf that can placed up, down or removed
  • CPU/Storage cabinet has a large back opening for CPU heat release and chord management
  • Large slide-out keyboard shelf is equipped with a safety stop
Specifications
  • Color: Gray
  • Material: MDF Panel
  • keyboard Tray Extension: 7.5"
  • Overall Dimension: 30" H x 47.5" W x 24" D
  • Weight: 116 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.