RTA-B003-GPH06 Rolling Adjustable Laptop Cart; Graphite - 30-35 x 29.5 x 17.5 in.

  • Mfr # RTA-B003-GPH06
  • Zoro # G303976047
product price: 
$
73.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-B003-GPH06
Zoro #
G303976047
UPC #
815764013827
Country of Origin
China

Description

The Techni Mobili Deluxe Rolling Laptop Stand saves space while providing the laptop or writing setup you need .The main panel tilts so you can adjust it to the most ergonomic, comfortable working angle. It also features safety edge-stoppers to prevent objects from sliding off when the panel is tilted. You can also easily adjust the height from 30" to 35" with a dual knob system. The extended 4th leg provides increased stability. Two of the fours non-marking nylon casters include locking mechanisms. The main tilting table panel has a 30lbs weight capacity, the stationary table panel has a 45lbs weight capacity and both are made of MDF with a moisture laminate veneer atop scratch-resistant powder-coated steel frame.

Features
  • Two safety edge-stoppers to prevent objects from sliding off when the panel is tilted
  • Scratch resistant powder-coated steel frame
  • Double-wheel non-marking casters with locking mechanisms
  • Height adjustable with dual knob system
  • Heavy-duty MDF panels with a moisture resistant PVC laminate veneer
Specifications
  • Color: Graphite
  • Material: MDF Panel, Steel Frame
  • Adjustable Seat Height: 30"-35"
  • Overall Dimension: 30"-35" H x 29.5" W x 17.5" D
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.