Shop TECHNI MOBILI
See all product information
Create Account
RTA-8030-BRN 19-23.5 in. Mid-Back Mesh Task Office Chair with Height Adjustable Arms; Brown
- Mfr # RTA-8030-BRN
- Zoro # G703779309
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTA-8030-BRN
- Zoro #
- G703779309
- UPC #
- 815764014381
- Country of Origin
- China
- Style
- Mid Back Task Chair
Description
The Techni Mobili Task Chair is fun, lightweight and brings a modern look to any work environment. It features a breathable black mesh mid-back & brown TechniFlex upholstered padded arms & seat. The pneumatic seat height adjustment and a reclining back with a tilt tension control knob will keep you comfortable during those long working hours. The padded armrest can be height adjusted to fit under a table top. The durable nylon base sits atop non-marking casters.
Features- Mesh and techniflex combination
- Reclining back
- Padded armrest can be height adjusted
- Color: Brown
- Material: Polyurethane, Polyester Mesh, Nylon Base
- Adjustable Seat Height: 19"-23.5"
- Chair Capacity: 240 lbs
- Weight: 34.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.