Shop TECHNI MOBILI

RTA-8050-BK Techni Mobili Mesh Task Chair with Flip-Up Arms - Black

  • Mfr # RTA-8050-BK
  • Zoro # G503901917

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-8050-BK
Zoro #
G503901917
UPC #
815764011748
Country of Origin
China
Style
Task Chair

Description

The TechniMobili Mesh Task Chair is a fun, lightweight office chair that features breathable mesh back support, fabric mesh seat cushion, flip-up armrests, height adjustable seat , durable nylon base with non-marking casters. Ready and easy to assemble. COLOR: BLACK
  • Breathable mesh back support and mesh fabric seat
  • Comfortable molded armrests
  • Pneumatic seat height adjustment with tilt tension control
  • Large nylon base and non-marking nylon wheels lend to mobility, stability,
  • Warrenty: 2 Year Limited Warranty
  • Material: Fabric ; Mesh
  • Length: 25
  • Width: 23
  • Height: 37.5-41.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.