Shop TECHNI MOBILI

RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey

  • Mfr # RTA-80X5-SG
  • Zoro # G803902034

product price: 
$
209.99
/ea
Free Shipping & Returns

Key Features

Style
High Back Executive Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RTA-80X5-SG
Zoro #
G803902034
UPC #
815764011779
Country of Origin
China
Style
High Back Executive Chair

Description

The TechniMobili Executive High Back Mesh Chairs has a sleek, contemporary design and features breathable open mesh back support, a contoured mesh fabric seat cushion, height-adjustable headrest, padded flip-up armrests. The reclining back has a locking lever and a tension control knob. Includes dual non-marking casters and 5-star heavy-duty nylon base, which provides stable mobility. Ready and easy to assemble. COLOR: SILVER GREY
  • Sleek, contemporary design
  • Features open mesh back support with reclining back
  • Tilt tension control with pneumatic height adjustment
  • Seat cushion is contoured with comfortable fabric and padded, flip-up armrests
  • Large durable nylon base with nylon non-marking casters
  • Warrenty: 2 Year Limited Warranty
  • Material: Fabric ; Mesh
  • Length: 26
  • Width: 26
  • Height: 45.5-49.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.