This item is Discontinued.

Techni Sport Techni Sport RTA-TS42-KWI Office-PC Gaming Chair; Kawaii RTA-TS42-KWI

Techni Sport RTA-TS42-KWI Office-PC Gaming Chair; Kawaii (Discontinued)

  • Mfr # RTA-TS42-KWI
  • Zoro # G403751476
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTA-TS42-KWI
Zoro #
G403751476
UPC #
815764015753
Country of Origin
Unknown

Details

Style
Gaming Chair

Description

Techni Sport Kawaii Gaming Chair is a collection of high end racing-style chairs designed for gamers. This chair made with high quality PU, memory-foam is a reclining gaming chair built with ergonomic comfort in mind. The iridescent trim outlining the seat enhances your gaming experience. With an extendable support, contoured segmented padding, high back, plus adjustable neck pillow and heart shaped lumbar support cushion gives you the kawaii style. Additional features include pneumatic seat height adjustment and 2D padded white armrests, 150 degree reclining mechanism and tilt with tension control mechanism provides high-performance comfort used during intense gaming sessions. The striking accents complete the modern, high-quality look and feel, while 5-star durable white nylon base and non-marking casters assures your stability with mobility. This durable gaming chair supports 250 lbs. weight capacity and is backed by 2 year Limited warranty.

Features
  • Made with high quality PU
  • Pneumatic Seat Height Adjustable Mechanism
  • Kawaii Colors Inspired TechniFlex Synthetic Upholstery
  • Iridescent Colors Trim Around the Back and Seat Sides
  • Height Adjustable Seat with Tilt Tension Control
  • 150° Back Reclining Mechanism
  • 2D White Arms with Height and Swivel Adjustable Grey Pads
  • Oversized Heart Shape Plush Lumbar Pillow
  • Dual Tone White & Purple Neck Adjustable Pillow
  • Heavy Duty White Steel Base with Double Wheel Non-Marking Casters
Specifications
  • Color: Kawaii
  • Seat Adjustment: 18.5" to 22"
  • Maximum Weight Capacity: 250 lbs
  • Weight: 50 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.