This item is Discontinued.

Techni Sport Techni Sport RTA-TS83-GRY-PNK Ergonomic High Back Racer Style PC Gaming Chair; Grey & Pink RTA-TS83-GRY-PNK

Techni Sport RTA-TS83-GRY-PNK Ergonomic High Back Racer Style PC Gaming Chair; Grey & Pink (Discontinued)

  • Mfr # RTA-TS83-GRY-PNK
  • Zoro # G203743893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RTA-TS83-GRY-PNK
Zoro #
G203743893
UPC #
815764015265
Country of Origin
Unknown

Details

Style
Ergonomic Gaming Chair

Description

The Techni Sport TS-83 Ergonomic High Back Computer Racing Gaming Chair is built with an ergonomic shape that curves with andprotects the natural shape of the back.The TS83 will keep you supported even throughout extended periods of use.The 4D armrests are endlessly customizable. With numerous options for height, depth, width andangle, there is sure to be a configuration for every user. Soft to the touch anda comfortable place to rest the arms, these polyurethane armrests are firm andwell-textured enough to maintain grip effectively.The Techni Sport TS-83 Ergonomic High Back Computer Racing Gaming Chair is in a class of its own featuring a height adjustable memory foam seat, reclining back mechanism up to 150 degrees, tilt & tension mechanism control, ergonomic andadjustable headrest andlumbar support cushions, 4D armrest, anda durable color matching 5-star nylon base with color matching dual non-marking 2" casters.

Features
  • Ergonomic High Back Racer Style PC Gaming Chair
  • Reclining back up to 150 degrees, Removable headrest pillow and lumbar cushion for extra comfort
  • Height adjustable memory foam seat, 4D armrests with maximum adjustability
  • Steel base with non-marking casters
  • 3% of sales go towards the fight against breast cancer
Specifications
  • Color: Grey & Pink
  • Material: Polyurethane, Steel Base
  • Maximum Weight Capacity: 300 lbs
  • Warranty: 2 Year Limited Warranty on parts and defects, on internal steel frame
  • Minimum Seat height: 18.25"
  • Maximum Seat height: 22"
  • Dimension: 49.25-53" H x 29.5" W x 25.5" D
  • Weight: 48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.