This item is Discontinued.

Techni-Tool Tweezers, Plastic Tip, 5in, Flat, Round 2ACF.SA.1

Tweezers, Plastic Tip, 5in, Flat, Round (Discontinued)

  • Mfr # 2ACF.SA.1
  • Zoro # G9470264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ACF.SA.1
Zoro #
G9470264
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Tip Size
0.035 in W x 0.039 in H
Length
5 in

Details

Item
Tweezers
Point Type
Flat, Round
Application
Electronics and Medical Device
Material
Stainless Steel
Max. Temp.
374 Degrees F
Resists
Good Chemical Resistance (Oils, Grease, Fuels, Non Polar Solvents), Not Resistant to Strong Acids, Alkalis and Hot Water or Steam
Type
Plastic Tip
Temperature - Maximum
374 Degrees F
Resistance Properties
Acid, Magnetic

Description

Tweezers, Material Stainless Steel, Overall Length 5 in, Resistance Properties Acid, Magnetic, Temperature - Maximum 374 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.