Shop TECHNICAL PRO
See all product information
Create Account
ps9u Rack Mount Power Supply with 5V USB Charging Port
- Mfr # ps9u
- Zoro # G904053666
product price:Â
$
56.55
/ea
Key Features
Depth
4.8 in
Height
1.9 in
Color
Black
Width
19 in
Receptacles
(9) Proprietary Connector, USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ps9u
- Zoro #
- G904053666
- UPC #
- 817802010010
- Country of Origin
- China
Dimensions
- Depth
- 4.8 in
- Height
- 1.9 in
- Width
- 19 in
Details
- Color
- Black
- Item
- Proprietary Power Supply
- Receptacles
- (9) Proprietary Connector, USB
- Connector
- On/Off Switch
- Mounting Type
- Rack-mountable
- Output Power
- 1800 W
- Input Voltage
- 220V AC, 110V AC
Description
A must for every DJ!
A/C power center designed to eliminate extension cords and messy wires
9 power switches on front panel with blue illumination
Dependable 15A replaceable fuse housing on rear panel
Nine top rated 120V 3-prong plug sockets on rear of the unit
The perfect solution for switching on and off specific lights and sound equipment
Convenient 5V USB charging port on the front panel
High load power cord (4 Foot)
Maximum load: 15 amps or 1800 wattsColor: Length: 19'' Height: 1.9'' Depth: 4.75''
A/C power center designed to eliminate extension cords and messy wires
9 power switches on front panel with blue illumination
Dependable 15A replaceable fuse housing on rear panel
Nine top rated 120V 3-prong plug sockets on rear of the unit
The perfect solution for switching on and off specific lights and sound equipment
Convenient 5V USB charging port on the front panel
High load power cord (4 Foot)
Maximum load: 15 amps or 1800 watts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.