um2pkg Professional USB Condenser Microphone
- Mfr # um3pkg
- Zoro # G303772489
product price:Â
$
140.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- um3pkg
- Zoro #
- G303772489
- UPC #
- 817802011604
- Country of Origin
- China
Description
This professional USB Condenser Microphone by Technical Pro is great for recording, broadcast, sound reinforcement, vocal and instrumental performance. It is compatible with both Windows and MAC operating systems. This also features a convenient 10-foot USB cable so you can easily connect it to a computer located across the room.
Features:- For recording, broadcast, sound reinforcement, vocal and instrumental
- Compatible with Windows and Mac operating systems
- Transducer type: Condenser, 34mm
- Polar Pattern: Uni-directional
- Bit Depth: 16 Bit
- Sample Rate: 48 KHz
- Frequency Response: 20-20,000 Hz
- Sensitivity (@ 1KHz 94dB S.P.L.): 12.5mV/Pa
- MAX S.P.L. for 0.5% THS @ 1KHz: 140 dB
- Power Requirement: USB Power (5V DC)
- USB Connector
- 10 Foot USB cable included
- Internally shock mounted diaphragm
- Microphone shock mount included
- Aluminum carrying case
- Dimension - 24.5 x 3.5 x 12.5 in.
- Item Weight - 4.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.