WM13S200 Dual Wireless Microphone System

  • Mfr # WM13S200
  • Zoro # G303772007
product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WM13S200
Zoro #
G303772007
UPC #
817802014049
Country of Origin
China

Description

The Rockville VHF Wireless Dual Handheld Mic System offers premium performance and includes two microphones. Each mic is unidirectional and highly sensitive. The system takes advantage of dual-filter technology to prevent interference and unpleasant feedback. The receiver and transmitter connect wirelessly. The microphones are made from composite plastics for sturdy construction, and their grips are ergonomically designed. When indoors, the system has an operational range of no more than 200 feet. The outdoor operational range is about 165 feet.Dual Wireless Microphone System.

Features
  • Dual Selectable Channel Dual UHF high band
  • Comes with two handheld microphones
  • VU meter
  • LCD display with selectable microphone frequency
  • Adjustable frequencies allows the use of multiple microphones in one location
Specifications
  • Frequency stability: 0.01%
  • Modulation mode: FM
  • Maximum deviation range: 25kHz with limiting compressor
  • Frequency Response: 40Hz-20kHz
  • Signal to noise ratio: 100dB
  • Total harmonic distortion: <0.5%
  • Audio dynamic range: 90dB
  • Service area: 200 ft
  • Weight: 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews