Shop SYSTON CABLE TECHNOLOGY
See all product information
Create Account
14/2 Speaker Wire Audio Cable 100ft, Oxygen Free Copper, Riser CMR CL3R, In-Wall
- Mfr # 4202-100WH
- Zoro # G423939441
product price:Â
$
60.15
/ea
Key Features
Temp. Range
-4 Degrees to 167 Degrees F
Material
Oxygen-free Copper
Style
14/2
Number of Conductors
2
Cable Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4202-100WH
- Zoro #
- G423939441
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 100 ft
- Size
- 14 AWG
- Length
- 100 ft
- Outside Diameter
- 0.220 in
Details
- Temp. Range
- -4 Degrees to 167 Degrees F
- Material
- Oxygen-free Copper
- Style
- 14/2
- Number of Conductors
- 2
- NEC Article and Type
- 800 CMR, 725 CL3R
- Conductor Gauge
- 14 Gauge
- Color
- White
- Jacket Material
- PVC
- Shielded / Unshielded
- Unshielded
- Maximum Voltage
- 300 V
- Device Supported
- Speaker, Audio Device
- Jacket Color
- White
- Conductor Color
- Black, Red
- Standards
- NEC:725 & 800, UL Standard: UL 13 & UL444, Flame Rating: UL 1666 (Riser); CSA-C22.2 No. 2556 (FT4), ASTM B-3 and B-8, RoHS 3 (EU 2015/863)
- Conductor Design
- Stranded
- Fire Resistance Rating
- Riser / CL3R / CMR / FT4
- Item
- Audio Cable
- Strand Count
- 105/34 AWG Stranded
Description
SYSTON CABLE TECHNOLOGY Premium Audio Cable OFC - Oxygen Free Copper 14 AWG 2 Conductors Riser Rated - CMR, CL3R, FT4, Sun Res Conductor: Stranded Oxygen Free Bare Copper Number of Conductors: 2 (Twisted) Size: 14 AWG Strand Count: 105/34 AWG Stranded Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame Retardant, Sun Resistant & RoHS Compliant) Nominal Cable Diameter (in): 0.220 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.