
Fitting, PTC, Flow Control Elbow, Meter-In, 6mm x M5 x 0.8
Mfr # NSC06-M5-I
Zoro # G3638867
product price: $5.55
/eaSold in multiples of 10 for $55.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSC06-M5-I
Zoro #
G3638867
UPC #
-
Country of Origin
Korea, Republic of
Description
The TECHNIFIT - NSC06-M5-I is in the category of "Push On Hose Fittings", serving as a versatile tool in connecting, controlling, and modifying the flow of fluids in diverse industrial settings. This hose fitting is equipped with the structural integrity needed to support your needs in various applications. Built with a view towards possible straightforward installation processes, this hose fitting is geared towards contributing to an optimal system performance and is aimed at facilitating fluid conveyance operations.
Key Features:
- Item type: Push on hose fitting - A specific type of fitting typically used to securely fasten hoses.
- Material: Not provided - Informs about the composition of the fitting which influences its durability and compatibility with different environmental conditions.
- Size: Not provided - Indicates the dimensions of the fitting, which impacts its compatibility with various hose sizes.
- Maximum working pressure: Not provided - Defines the maximum pressure the fitting can handle under working conditions, indicating its performance robustness.
- Temperature range: Not provided - Specifies the range of temperatures at which the fitting can function effectively, outlining its adaptability to diverse operational conditions.
- Connection type 1: Not provided - Provides details about the connection style at one end of the fitting.
- Connection type 2: Not provided - Specifies the connection style at the other end of the fitting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.