Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6MM SHRINK FIT - HPV - BT40

  • Mfr # BT40BHPVTT06160M

  • Zoro # G8328600


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
3/8";6.00mm
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40BHPVTT06160M
Zoro #
G8328600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
3/8";6.00mm
Nose Dia.
15/16";21.00mm
Shank Dia.
21.00mm;3/8"
Tool Depth
1-21/32";26mm
Bore Dia.
1-1/2"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Balanced to RPM
25,000 RPM;G 6.3@15000 rpm
Features
Axial Adjustment - End, Balanceable -Fine Tune with Optional M6 Set Screws, Maximum T.I.R. only 0.0001"
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Max. Speed
15,000 RPM
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Standards
Techniks Certified

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/8 In.;6.00mm, Taper Size BT40;HSK100A, Shank Dia. 21.00mm;3/8 In., Projection 160.00mm;90.00mm, Nose Dia. 15/16 In.;21.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 6.3@15000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.