Zoro Homepage

BT40 TT GL D1=14MM L1=90MM

  • Mfr # BT40TTGL14090M

  • Zoro # G8326914


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT40;HSK100A
Hole Dia.
1-1/4";14.00mm
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Shank Dia.
1-1/4";27.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40TTGL14090M
Zoro #
G8326914
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT40;HSK100A
Hole Dia.
1-1/4";14.00mm
Shank Dia.
1-1/4";27.00mm
Nose Dia.
1-13/16";27.00mm
Tool Depth
2-9/32";37mm
Bore Dia.
3/8"

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
160.00mm;90.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Carbide and HSS Cutting Tools;Cutting Tools
Balanced to RPM
25,000 RPM;G 2.5@25000 rpm
Features
Axial Adjustment - End, Maximum T.I.R. only 0.0001"
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Standards
Techniks Certified

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 1-1/4 In.;14.00mm, Taper Size BT40;HSK100A, Shank Dia. 1-1/4 In.;27.00mm, Projection 160.00mm;90.00mm, Nose Dia. 1-13/16 In.;27.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000 RPM;G 2.5@25000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.