Zoro Homepage

CAT 40 x SLN 5/8" - 3.75"

  • Mfr # 43.653.61.375B

  • Zoro # G8330000


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Nose Style
Standard
Taper Size
CAT40
Projection
3.75 in
Nose Dia.
1-1/2"
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.61.375B
Zoro #
G8330000
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
1-1/2"
Nose Diameter
1.5 in
Bore Diameter
0.625 in

Details

Item
End Mill Holder and Adapter
Nose Style
Standard
Projection
3.75 in
Max. Speed
25,000 RPM
Measurement System
Inch
For Shank Type
Straight
Standards
Techniks Certified
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Contact Type
Dual Contact
Balance Rating
G6.3
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 3.75 in, Nose Dia. 1-1/2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.