Zoro Homepage

CAT Facemill Arbors, Taper CAT40

  • Mfr # 22715

  • Zoro # G8336084


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Face Mill Arbor
Taper
CAT40
Style
Coolant Through Arbor
Projection
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22715
Zoro #
G8336084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pilot Diameter
1.25 in
Drive Key Length
0.5 in
Body Diameter
2.75 in
Head Diameter
2 3/4 in
Taper Size
CAT40
Pilot Length
0.69 in
Lock Screw Size
1 1/2 in

Details

Material
Steel
Type
Face Mill Arbor
Item
Face Mill Holder
Taper
CAT40
Style
Coolant Through Arbor
Projection
2.2 in
Coolant Supply
Coolant Through
Contact Type
Single Contact
Product Type
Shell Mill Holder
Includes Lock Screw
Lock Screw Included
Measurement System
Inch
Compatible Drive Key Model Number
FMAKEY-1-1/4
Compatible Lock Screw Model Number
WF1.25-1.75
T.I.R. Tolerance
0.0002 in

Description

CAT Facemill Arbors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.