Zoro Homepage

CAT50 Rigid Tap Holder x Size 2

  • Mfr # 21680/50CAT

  • Zoro # G8327806


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40.00mm
Material - Machining
Carbon Steel
Coolant Fed
Coolant Through
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Shank Dia.
1 97/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21680/50CAT
Zoro #
G8327806
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40.00mm
Shank Dia.
1 97/100 in
Mounting Size
50CAT
Taper Size
50CAT
Shank Taper Size
CAT50
Tap Size - Minimum
5/16 in
Outside Diameter - Maximum
1 31/32 in
Tap Size - Maximum
7/8 in

Description

CAT50 Rigid Tap Holder x Size 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.