Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 Rigid Tap Holder x Size 3

  • Mfr # 21880/50CAT

  • Zoro # G8329005


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Reversible
No
Shank Dia.
2 83/100 in
For Collet Type
ANSI Tap Collet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21880/50CAT
Zoro #
G8329005
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
2 83/100 in
Taper Size
50CAT
Mounting Size
50CAT
Outside Diameter - Maximum
2 53/64 in
Shank Taper Size
CAT50
Tap Size - Minimum
1/2 in
Tap Size - Maximum
1 3/8 in

Details

Item
Tapping Chuck
Material - Machining
Carbon Steel
Features
Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Reversible
No
For Collet Type
ANSI Tap Collet
Quick Change
Yes
Min. Tap Capacity
1/2"
For Shank Type
Taper
Max. Tap Capacity
1-3/8"
For Machine Type
Horizontal Milling Machines
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Tapping Style
Rigid
Shank Type
Taper
Projection
4 51/64 in
Coolant Supply
Coolant Through
Compatible with Product Type
Collet Extensions
Measurement System
Fractional Inch

Description

CAT50 Rigid Tap Holder x Size 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.