Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT50 x ER40 - 8", slotted nut,

  • Mfr # 47.122.40.800

  • Zoro # G1935837


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Taper Size
CAT50
Collet Series
ER40
Shank Dia.
1.0230"
Max. Collet Capacity
1.0230"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47.122.40.800
Zoro #
G1935837
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT50
Shank Dia.
1.0230"
Nut Dia.
2.4800"
Head Dia.
24.00mm
Outside Diameter - Maximum
2.75 in
Shank Diameter
1.02 in
Nut Diameter
2.48 in
Compatible Collet Size - Maximum
1.02 in
Nose Diameter
3.88 in

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Max. Collet Capacity
1.0230"
Projection
8 in
Material
Steel
For Use With
CNC Machining
Coolant Fed
Coolant Through
Application
Coolant Thru, Drilling, High-Speed, Milling
Standards
DIN B
For Shank Type
Straight
Shank Type - Machining
Straight
Coolant Hole Shape
Round
Features
000 RPM at G2.5, Balanced to 25, New One-Piece Design For Dual-Contact Spindles
Compatible Collet Wrench
04617
Includes Nut
Nut Included
Compatible Nut Model Number
41940
Speed - Maximum
25,000 RPM
Included Nut Type
Slotted
Includes Coolant Screws
Coolant Screws Included
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Dual Contact
Balance Rating
G2.5
Compatible Backup Screw Model Number
16091
Product Type
CAT Collet Chuck
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size CAT50, Max. Collet Capacity 1.0230 In., Projection 8 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.