Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CCS-1 MILL CHUCK & COLLET SET

  • Mfr # 466001

  • Zoro # G8341535


product price: $48.15
/ea

Key Features

Overall Length
27 1/2 mm
Collet Series
ER16
Coolant Fed
Non-Coolant Through
Collet Type
Rigid
Max. Bore Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
466001
Zoro #
G8341535
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27 1/2 mm
Max. Bore Dia.
1 in
Size Increments
1/32 in
Max. Body Dia.
17.00mm
Head Dia.
17.00mm
Outside Diameter - Maximum
16 mm

Details

Item
Collets
Collet Series
ER16
Coolant Fed
Non-Coolant Through
Collet Type
Rigid
Face Shape
Round
Standards
DIN
Includes
(29) Collets
Color
Silver
For Use With
Milling Machine
For Shank Type
Straight
Number of Pieces
29
Compatible with Product Type
Collet Chucks, Collet Nuts
Taper Angle
8 Degrees
Measurement System
Metric
Features
Can Quickly Change From One Shank Size To Another Without Loosening The Draw Bar, Complete With Spanner Wrenches, Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Number of Slots
8
Bore Shape
Round
Collapse Range - Maximum
9 mm

Description

Collets, ER16, Round, Max. Size Not Applicable, Overall Length 27 1/2 mm, DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.