Zoro Homepage

Collet

  • Mfr # 05356

  • Zoro # G8330588


product price: $59.39
/ea

Key Features

Collet Series
ER 16
For Shank Type
Straight
Overall Length
27 1/2 mm
Standards
DIN
Includes
(12) Collets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05356
Zoro #
G8330588
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27 1/2 mm
Max. Bore Dia.
13.00 mm.
Size Increments
1.00mm
Head Dia.
17.00mm
Max. Body Dia.
17.00mm
Outside Diameter - Maximum
16 mm

Details

Item
Collets
Collet Series
ER 16
For Shank Type
Straight
Standards
DIN
Includes
(12) Collets
Face Shape
Round
Collet Type
Rigid Tap Collets
Coolant Fed
Non-Coolant Through
Number of Pieces
12
Color
Silver
Taper Angle
8 Degrees
Compatible with Product Type
Collet Chucks, Collet Nuts
Number of Slots
8
Measurement System
Metric
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER16

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Coolant Fed Non-Coolant Through, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.