Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet

  • Mfr # 05554

  • Zoro # G8331218


product price: $57.69
/ea

Key Features

Collet Series
ER 25
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Overall Length
34 mm
Max. Body Dia.
26.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05554
Zoro #
G8331218
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34 mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Details

Item
Collets
Collet Series
ER 25
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Measurement System
Metric
Standards
DIN
Number of Slots
8
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Color
Silver
Face Shape
Round
Taper Angle
8 Degrees
Collet Type
Rigid Tap Collets
Product Type
Rigid Tap Collet
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Use With BR, DIN 6499, DR, ER, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.