Zoro Homepage

Collet

  • Mfr # 05558

  • Zoro # G8330904


product price: $59.75
/ea

Key Features

Collet Series
ER 25
Compatible with Product Type
Collet Chucks, Collet Nuts
Overall Length
34 mm
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05558
Zoro #
G8330904
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
34 mm
Max. Body Dia.
26.00mm
Head Dia.
26.00mm
Outside Diameter - Maximum
25 mm

Details

Item
Collets
Collet Series
ER 25
Compatible with Product Type
Collet Chucks, Collet Nuts
For Use With
BR, DIN 6499, DR, ER, ESX, RD
Face Shape
Round
Number of Slots
8
Taper Angle
8 Degrees
Features
Replaces Expensive Tap Holders, Special Design Locks Square In Slots
Collet Type
Rigid Tap Collets
Color
Silver
Measurement System
Metric
Standards
DIN
Product Type
Rigid Tap Collet
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Collets, Compatible with Product Type Collet Chucks, Collet Nuts, Features Replaces Expensive Tap Holders, Special Design Locks Square In Slots, For Use With BR, DIN 6499, DR, ER, ESX, RD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.