Zoro Homepage

Collet, 2000 psi, Sealed

  • Mfr # 04547-27/32

  • Zoro # G412007540


product price: $62.55
/ea

Key Features

Collet Series
ER40
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-27/32
Zoro #
G412007540
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Collet
Collet Series
ER40
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.843 in
Measurement System
Inch
Collet Type
Sealed
Collapse Range - Minimum
0.843 in

Description

Collet, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.