Shop TECHNIKS
See all product information
Create Account
Collet, 2000 psi, Sealed
- Mfr # 04548-1/2
- Zoro # G312007541
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER50
Collapse Range - Maximum
0.5 in
Operating Pressure - Maximum
2,000 psi
Measurement System
Inch
Collet Type
Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04548-1/2
- Zoro #
- G312007541
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Collet
- Collet Series
- ER50
- Collapse Range - Maximum
- 0.5 in
- Operating Pressure - Maximum
- 2,000 psi
- Measurement System
- Inch
- Collet Type
- Sealed
- T.I.R. Tolerance
- 0.0002 in
- Bore Shape
- Round
- Collapse Range - Minimum
- 0.5 in
Description
Collet, ER50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.