Collet, 2000 psi, Sealed
Mfr # 04548-1/4
Zoro # G312007534
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER50
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.25 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04548-1/4
Zoro #
G312007534
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Collet
Collet Series
ER50
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.25 in
Measurement System
Inch
Bore Shape
Round
Collet Type
Sealed
Collapse Range - Minimum
0.25 in
Description
Collet, ER50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.