Collet Chuck
Mfr # 27.653.68.450
Zoro # G8329915
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Finish - Machining
Al2O3/TiCN/Al2O3/TiCN
Material - Machining
Carbide
Material Grade - Machining
DPC25UT
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27.653.68.450
Zoro #
G8329915
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Measurement System
Fractional Inch
Finish - Machining
Al2O3/TiCN/Al2O3/TiCN
Material - Machining
Carbide
Material Grade - Machining
DPC25UT
Standards
ANSI
Item
Collet Chuck
ANSI Code
21.51
Insert Style
CCGT
Cutting Direction
Left Hand
Cutting Application
Universal at Variable SMF
Description
Collet Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.